X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU4846LSPN2 "Perrin & Rowe" Single Handle Kitchen Faucet

Item: RU4846LSPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 15"
Construction Brass
Spout Height 9"
Spout Reach 9"
Swivel Spout Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes