Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4846LSAPC2 "Perrin & Rowe" Single Handle Kitchen Faucet

Item: RU4846LSAPC2
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,247.00

Price: $1,038.75 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 15"
Construction Brass
Spout Height 9"
Spout Reach 9"
Swivel Spout Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes