Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Rohl
>
RU4791LPN2
Rohl RU4791LPN2 "Perrin & Rowe" Two Handle Kitchen Faucet
| Item: | RU4791LPN2 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $768.86 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 14" |
| Construction | Brass |
| Spout Height | 7-7/8" |
| Spout Reach | 8-7/8" |
| Swivel Spout | Yes |
| Side Spray Included | No |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | No |
| Features | • Faucet Only-Must Order Wall or Deck Unions |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


