Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4790XAPC2 "Perrin & Rowe" Two Handle Kitchen Faucet

Item: RU4790XAPC2
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 14"
Construction Brass
Spout Height 7-7/8"
Spout Reach 8-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant