X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU4764LPN2 "Perrin & Rowe" Two Handle Kitchen Faucet

Item: RU4764LPN2
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 10-1/2"
Construction Brass
Spout Height 8"
Spout Reach 11"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes