X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4751LAPC2 "Perrin & Rowe" Two Handle Kitchen Faucet

Item: RU4751LAPC2
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $1,429.00

Price: $1,190.36 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 10-1/2"
Construction Brass
Spout Height 8"
Spout Reach 9"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes