X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4747APC2 "Perrin & Rowe" Single Handle Kitchen Faucet

Item: RU4747APC2
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11"
Construction Brass
Spout Height 8-1/4"
Spout Reach 11"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cermaic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant