X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU4746STN2 "Perrin & Rowe" Single Handle Kitchen Faucet

Item: RU4746STN2
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,785.00

Price: $1,486.91 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11"
Construction Brass
Spout Height 8-1/4"
Spout Reach 9"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes