Rohl RU4741APC2 "Perrin & Rowe" Single Handle Kitchen Faucet

Item: RU4741APC2
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $781.35 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11"
Construction Brass
Spout Height 8-1/4"
Spout Reach 9"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Cermaic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant