X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4719LPN2 "Perrin & Rowe" Two Handle Kitchen Faucet

Item: RU4719LPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,830.00

Price: $1,524.39 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 16-3/8"
Construction Brass
Spout Height 10-7/8"
Spout Reach 8-7/8"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes