X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU4711APC2 "Perrin & Rowe" Single Hole Bar Faucet

Item: RU4711APC2
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-7/16"
Construction Solid Brass Barstock
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 9-3/4"
Spout Reach 6"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes