Rohl RU3797APC2 "Perrin & Rowe" Tub Spout
| Item: | RU3797APC2 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $320.71 (Pricing is for Chrome)
Details and Dimensions
| Connection Size | 1/2" NPT |
| Spout Reach | 7" |
| Construction | Solid Brass |
| Low Lead Compliant | Yes |
| Warranty |


