X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3793LSPPN2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet

Item: RU3793LSPPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Reach 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 2-3/8"
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant