X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3792PN2 "Perrin & Rowe" Faucet Body

Item: RU3792PN2
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $440.00

Price: $378.40 (Pricing is for Polished Nickel)



Details and Dimensions

Construction Brass
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Handle(s) Included No
Number Of Handles 1 Handle
Low Lead Compliant Yes
Spout Length 7"