X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3791XEB2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet

Item: RU3791XEB2
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Reach 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant