X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3790LPN2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet

Item: RU3790LPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,053.00

Price: $877.15 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Reach 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Porcelain Lever Handles
Includes Metal Lever Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant