Rohl RU3790LEB2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet
| Item: | RU3790LEB2 |
| Finish: | English Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $902.14 (Pricing is for English Bronze)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Spout Reach | 7" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


