X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3790LAPC2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet

Item: RU3790LAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Reach 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Porcelain Lever Handles
Includes Metal Lever Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant