Rohl RU3761XEB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet
| Item: | RU3761XEB2 |
| Finish: | English Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $745.54 (Pricing is for English Bronze)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6"-15-3/4" |
| Spout Height | 3-3/8" |
| Spout Reach | 4-1/2" |
| Overall Height | 5-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 2-1/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Pop-up drain, 1 1/4” pipe |
| Product Specifications |
| Warranty |


