X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3760LAPC2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3760LAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "6""-15-3/4"""
Spout Height 3-3/8"
Spout Reach 4-1/2"
Overall Height 5-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes "Pop-up drain, 1 1/4 pipe"
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Rohl Jubilee