X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3751XPN2 "Perrin & Rowe" Volume Control Custom Shower Valve

Item: RU3751XPN2
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Construction Metal
Flow Rate (GPM) 10-12
Shower Valve Type Ceramic Disc
Handle(s) Included Yes
Handle Type Cross
Handle Hole Diameter 1-3/8"
Low Lead Compliant Yes