X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3750LSPPN2 "Perrin & Rowe" Volume Control Custom Shower Valve

Item: RU3750LSPPN2
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $629.00

Price: $523.96 (Pricing is for Polished Nickel)



Details and Dimensions

Construction Metal
Flow Rate (GPM) 10-12
Shower Valve Type Ceramic Disc
Shown With All Metal Levers
Handle(s) Included Yes
Handle Hole Diameter 1-3/8"
Includes Metal Levers w/Porcelain Caps
Low Lead Compliant Yes