Rohl RU3741LSPIB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet
| Item: | RU3741LSPIB2 |
| Finish: | Inca Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,098.73 (Pricing is for Inca Brass)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6-15" |
| Spout Height | 2-1/4" |
| Spout Reach | 5-1/2" |
| Overall Height | 6" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-3/4" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | All Metal Levers |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Metal Levers w/Porcelain Caps |
| Product Specifications |
| Warranty |


