X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3741LSPEB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3741LSPEB2
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "6-15"""
Spout Height 2-1/4"
Spout Reach 5-1/2"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With All Metal Levers
Includes Metal Levers w/Porcelain Caps
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant