X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3730LAPC2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3730LAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "6-12"""
Spout Height 1"
Spout Reach 5-3/4"
Overall Height 2-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 4.5
Includes "Pop-up drain, 1 1/4 pipe"
Low Lead Compliant Yes
CEC Approved No