X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3724XPN2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3724XPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-7/8"
Spout Reach 6-1/2"
Overall Height 8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Valve Type Ceramic Disc
Low Lead Compliant Yes
CEC Approved Yes