X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3723LSPSTN2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3723LSPSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,778.00

Price: $1,481.07 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-7/8"
Spout Reach 6-1/2"
Overall Height 8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With All Metal Levers
Includes Metal Levers w/Porcelain Caps
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant