Rohl RU3721XIB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet
| Item: | RU3721XIB2 |
| Finish: | Inca Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,287.82 (Pricing is for Inca Brass)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Spout Height | 3-1/2" |
| Spout Reach | 6-1/2" |
| Overall Height | 8" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


