X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3713XPN2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3713XPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-15''
Spout Height 4"
Spout Reach 4-1/2"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Cast Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop Up Drain
Low Lead Compliant Yes
Features Coordinates with Rohl Jubilee