X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3712LSSTN2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3712LSSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-15''
Spout Height 4"
Spout Reach 4-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop Up Drain
Low Lead Compliant Yes
Features Coordinates with Rohl Jubilee