Rohl RU3709XPN2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet
| Item: | RU3709XPN2 |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,361.12 (Pricing is for Polished Nickel)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8" |
| Spout Height | 9-5/16" |
| Spout Reach | 6" |
| Overall Height | 14" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1" |
| Maximum Deck Thickness | 1-5/8" |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Cross Handles |
| Included Features | Remote Pop-Up For Lavatory Sink |
| Swivel Spout | Yes |
| Product Specifications |
| Warranty |


