X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3709XEB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3709XEB2
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "8"""
Spout Height 9-5/16"
Spout Reach 6"
Overall Height 14"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1"
Maximum Deck Thickness 1-5/8"
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Included Features Remote Pop-Up For Lavatory Sink
Swivel Spout Yes