X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3705LEB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3705LEB2
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,499.00

Price: $1,248.67 (Pricing is for English Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "6""-15-3/4"""
Spout Height 1"
Spout Reach 5-7/8"
Overall Height 3-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up drain, 1 1/4 pipe
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant