X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3701XIB2 "Perrin & Rowe" 8'' Widespread Bathroom Sink Faucet

Item: RU3701XIB2
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "6""-15-3/4"""
Spout Height 2-3/4"
Spout Reach 5-1/2"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up drain, 1 1/4 pipe
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant