X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3635LAPC2 "Perrin & Rowe" Single Hole Bathroom Sink Faucet

Item: RU3635LAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-1/8"
Spout Reach 6"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Porcelain and Metal Lever Handle Inserts
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Rohl Jubilee