X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3626XIB2 "Perrin & Rowe" Single Hole Bathroom Sink Faucet

Item: RU3626XIB2
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $1,049.00

Price: $873.82 (Pricing is for Inca Brass)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3"
Spout Reach 5"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Rohl Jubilee