X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3626XEB2 "Perrin & Rowe" Single Hole Bathroom Sink Faucet

Item: RU3626XEB2
Finish: English Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $981.00

Price: $817.17 (Pricing is for English Bronze)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3"
Spout Reach 5"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Rohl Jubilee