X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3581XSTN "Perrin & Rowe" Wall Mount Whirlpool Faucet

Item: RU3581XSTN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included Yes
Spout Reach 8-1/2"
Flow Rate (GPM) 20
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Drain Included No