Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RU3560LSTN2 "Perrin & Rowe" Wall Mount Bathroom Sink Faucet

Item: RU3560LSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 7"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Porcelain and Metal Lever Handle Inserts
Low Lead Compliant Yes
Additional Information Drain Sold Separately