Rohl RU1700XPN "Perrin and Rowe" Custom Shower Trim Kit
| Item: | RU1700XPN |
| Finish: | Polished Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $468.15
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Includes | Metal Cross Handle |
| Additional Information | Must Order Valve RMV-1 |
| Diameter | 7" |
| Extension From Wall | 4-1/2" |
| Installation Hardware Included | Yes |
| Shown With | Metal Lever Handle |
| Weight | 3 lbs |
| Warranty |


