X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU1370LSSTN2 "Perrin & Rowe" Single Hole Bathroom Sink Faucet

Item: RU1370LSSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 5"
Spout Reach 6-1/2"
Overall Height 8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.8
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
Eco-Friendly Cal Green Compliant
Additional Information Filter not Included. Order U.1812 to complete system
Filtration Type Filtered Dispenser
Filtration Unit Included No
Swivel Spout Yes