X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU1000LAPC "Perrin & Rowe" Non-Thermostatic Valve Trim

Item: RU1000LAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Additional Information Shown With Porecelain Handle