Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6947STN
Rohl RU6947STN "Perrin & Rowe" Paper Holder
| Item: | RU6947STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $222.41 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 2" |
| Overall Height | 9" |
| Bracket Diameter | 2" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Features | • Single Post |
| Warranty |


