Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6916STN
Rohl RU6916STN "Perrin & Rowe" Shower Caddy
| Item: | RU6916STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $308.21 (Pricing is for Satin Nickel)
Details and Dimensions
| Construction | Brass |
| Bracket Diameter | 2" |
| Mounting Hardware Included | Yes |
| Features | • Swiveling mounts to adapt to uneven walls |
| Product Specifications |
| Warranty |


