X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRS2862WH Toilet Seat

Item: RRS2862WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bowl Type Elongated bowl
Length 18-1/2"
Width 14"
Material Polypropylene Plastic