X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRC3017WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC3017WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,084.00

Price: $1,735.97 (Pricing is for White)



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 30"
Width 18"
Depth 10-7/64"
Overall Size 30 x 18 x 10-7/64
Bowl Length 26-3/8"
Bowl Width 15-9/16"
Bowl Depth 8-13/16"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fire Clay
Sink Construction Fireclays
Features Unique casement edge front with 3-sided beveled frame
Additional Information Due to +- 2% dimensions, it is recommended that the cabinet maker waite until your sink is delivered to make the cabinet