Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Shower System
> Rohl
>
RAC95LPTCB2
Rohl RAC95LPTCB2 "Cisal Classic Bath" 4'' Centerset Bathroom Sink Faucet
| Item: | RAC95LPTCB2 |
| Finish: | Tuscan Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $488.97 (Pricing is for Tuscan Brass)
Details and Dimensions
| Faucet Hole Configuration | 4" Mini Spread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4" |
| Spout Height | 2-1/8" |
| Spout Reach | 4-1/8" |
| Overall Height | 3-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 1-1/2" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | White Resin Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


