X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC95LMPN2 "Cisal Classic Bath" 4'' Centerset Bathroom Sink Faucet

Item: RAC95LMPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration "4"" Mini Spread"
Number of Faucet Holes 3 Hole
Faucet Centers "4"""
Spout Height 2-1/8"
Spout Reach 4-1/8"
Overall Height 3-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With White Resin Handles
Includes Classic Metal Levers
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant