Back to Search Results
Ferguson.com Home
>
Faucets
>
Pull-Out Spray Kitchen Faucets
> Rohl
>
RA3608LMWSSTN2
Rohl RA3608LMWSSTN2 "Country Kitchen" Single Handle Kitchen Faucet
| Item: | RA3608LMWSSTN2 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $857.16 (Pricing is for Satin Nickel)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 10-25/32" |
| Construction | Brass |
| Spout Height | 7-29/32" |
| Spout Reach | 8-55/64" |
| Swivel Spout | Yes |
| Includes | Metal Lever Handles |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Cermaic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | No |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


