X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA3608LMWSPN2 "Country Kitchen" Single Handle Kitchen Faucet

Item: RA3608LMWSPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 10-25/32"
Construction Brass
Spout Height 7-29/32"
Spout Reach 8-55/64"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes